Beli jual flexible hose stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type)Deskripsi:-Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
- TOFLE Flexible Stainless Hose (non-welded SUS union type)atribut:
- Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
- Total Length (mm): 300
- Maximum usage pressure: 1MPa
- Suitable fluid: Hot or Cold water and Air
- Working Temperature Range: -50 to 100degrees
- Nominal Diameter A: 15
- Nominal Diameter B: 1/2
- monotaro Flexible Hose (Selang Fleksibel)atribut:
- Maximum Temperature (°C): 140
- Length (m): 3 (750mm when contracted)
- Material: aluminum
- Maximum Operating Temperature (°C): 140
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchDeskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeDeskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Deskripsi:Material : Sus304Pressure : 10 barPenghubung : Flangeatribut:
- Model : NK-3100
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300atribut:
- Length: 500 mm
- Model : NK-6300
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Tyrone Klem Selang Superior Steel (Klem Selang)atribut:
- Material: Stainless Steel
- TRUSCO Air Hose Reelatribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- TOYOX Toyoron (Selang)atribut:
- Color: Clear Blue
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
Daftar Harga jual flexible hose stainless steel Terbaru April 2026
| Nangoku Flexible Hose (NFK) Flexible Stainless Hose (Flange Type) | Rp649.900 |
| TOFLE Flexible Stainless Hose (non-welded SUS union type) | Rp2.599.900 |
| monotaro Flexible Hose (Selang Fleksibel) | Rp149.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch | Rp349.900 |
| Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type | Rp639.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100 | Rp609.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300 | Rp3.499.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp809.900 |
| Tyrone Klem Selang Superior Steel (Klem Selang) | Rp1.499.900 |
| TRUSCO Air Hose Reel | Rp4.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20Flexible%20Stainless%20Hose%20(Flange%20Type)/P102756261-1.jpg)
/P102005606-2.jpg)
/odP103055877-3.jpg)
%20Flexible%20Metal%20Hose%20Nfk%20Metal%20Touch/P102030233-1.jpg)
%20Flexible%20Metal%20Hose%2C%20Union%20Welding%20Free%20Type/P102030240-1.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-3100/P102114742-1.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-6300/P102114759-1.jpg)
/l1P102093757-5.jpg)
/P102046869-1.jpg)

/lkP101002776-2.jpg)
/P101000189-1.jpg)